DV
GRAINGER APPROVED

Blank Metal Tag, Brass, Height: 1-1/2", Width: 3", Yellow

  • Item # 20Y553
  • My Part #
  • Mfr. Model # 20Y553
  • Catalog Page # 1934
  • UNSPSC # 55121503
Blank Metal Tag, Brass, Height: 1-1/2", Width: 3", Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Allows quick identification of most types of equipment, materials, and pipes. Simply stamp description directly onto tag. Steel hand stamp kits are sold separately.

View More

Technical Specs

  • Item Blank Metal Tag
  • Material Brass
  • Color Yellow
  • Height 1-1/2"
  • Width 3"
  • Shape Rectangle
  • Hole Size 1/8''
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.