Skip Content

C3
GRAINGER APPROVED

Workstation, Stainless Steel, 30" Depth, 63" Height, 60" Width, 600 lb. Load Capacity

  • Item # 4UEN5
  • My Part #
  • Mfr. Model # 4UEN5
  • Catalog Page # 1324
  • UNSPSC # 56111902
Workstation, Stainless Steel, 30" Depth, 63" Height, 60" Width, 600 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $733.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 103.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Work Surface System creates a customized workstation suited for specific requirements which can be adjusted as needs change. Comes with two 33" front posts, two 63" rear posts, and 2 overhead shelves. Constructed of 16-ga., 304 brushed stainless steel with chrome base. NSF Approved. You can order additional cantilever shelves separately.

View More

Technical Specs

  • Workbench/Workstation Item Workstation
  • Workbench/Work Table Type Freestanding
  • Load Capacity 600 lb.
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Frame Material Stainless Steel
  • Load Capacity Range 500 lb. to 999 lb.
  • Width 60"
  • Depth 30"
  • Height 63"
  • Workbench/Table Leg Type Straight
  • Workbench/Table Assembly Unassembled
  • Color Silver
  • Includes (2) 33" Front Posts, (2) 63" Rear Posts, (1) Chrome C-Frame Base, (1) Wire Shelf and (2) Overhead Shelves
  • Gauge 16
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.