Skip Content

DG
GRAINGER APPROVED

Workbench Top, 60" Top Width, 30" Top Depth

  • Item # 4KZC8
  • My Part #
  • Mfr. Model # LAB3060TA
  • Catalog Page # 1315
  • UNSPSC # 24102006
Workbench Top,Phenolic,60x30,45 Bevel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring a satin finish, this nonconductive workbench top offers high resistance to chemicals, stains, abrasions, scratching, and humidity. Great for laboratory use.

View More

Technical Specs

  • Item Workbench Top
  • Work Surface Material Phenolic
  • Top Width 60"
  • Top Depth 30"
  • Top Thickness 1"
  • Edge Type 45 Degrees Bevel Edge
  • Color Black
  • Finish Satin
  • Includes Stringer and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None