DG
GRAINGER APPROVED

Workbench Top, 96" Top Width, 30" Top Depth

  • Item # 4KZC1
  • My Part #
  • Mfr. Model # GOAS3096TA
  • Catalog Page # 1315
  • UNSPSC # 24102006
Workbench Top, 96" Top Width, 30" Top Depth close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Resistant to stains, oils, and diluted chemicals, this ESD plastic laminate top protects circuit boards and other electronic components from electrostatic discharge.

View More

Technical Specs

  • Item Workbench Top
  • Work Surface Material ESD Plastic Laminate
  • Top Width 96"
  • Top Depth 30"
  • Top Thickness 1-1/4"
  • Edge Type Straight Edge
  • Color Almond
  • Finish Satin
  • Includes Stringer and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None