Skip Content

DG
GRAINGER APPROVED

Workbench, Stainless Steel, 30" Depth, 66" Height, 62" Width, 2000 lb. Load Capacity

  • Item # 8ZEV7
  • My Part #
  • Mfr. Model # ES1400
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Stainless Steel, 30" Depth, 66" Height, 62" Width, 2000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 2000 lb.
  • Workbench/Table Surface Material Stainless Steel
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 1000 lb. to 4999 lb.
  • Width 62"
  • Depth 30"
  • Height 66"
  • Workbench/Table Leg Type Cantilever
  • Workbench/Table Assembly Unassembled
  • Color Putty
  • Finish Powder Coated
  • Includes (2) Panel Legs, Modesty Panel, Footrest
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms