Skip Content

WG
GRAINGER APPROVED

Workbench, Laminate, 30" Depth, 34" Height, 60" Width

  • Item # 7YE21
  • My Part #
  • Mfr. Model # 7YE21
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Laminate, 30" Depth, 34" Height, 60" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Workbench/Table Surface Material Laminate
  • Workbench/Table Frame Material Steel
  • Width 60"
  • Depth 30"
  • Height 34"
  • Workbench/Table Leg Type Pedestal
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1-5/8"
  • Color Gray
  • Edge Type Straight
  • Finish Enamel
  • Includes (2) 3JHH8 (Drawer Pedestal), (2) 3LKV6 (Pedestal Base), (1) 3MKG7 (Workbench Top)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms