Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

Workbench, Butcher Block, 30" Depth, 34" Height, 72" Width

  • Item # 7YE16
  • My Part #
  • Mfr. Model # 7YE16
  • Catalog Page # N/A
  • UNSPSC # 24102006
Workbench, Butcher Block, 30" Depth, 34" Height, 72" Width close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Workbench/Table Surface Material Butcher Block
  • Workbench/Table Frame Material Steel
  • Width 72"
  • Depth 30"
  • Height 34"
  • Workbench/Table Leg Type Pedestal
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1-3/4"
  • Color Gray
  • Edge Type Straight
  • Finish Enamel
  • Includes (1) 3JHH8 (Drawer Pedestal), (1) 3JLK9 (Cabinet Pedestal), (2) 3LKV6 (Pedestal Base), (1) 3MKA8 (Workbench Top)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms