Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
GRAINGER APPROVED

Workbench, Engineered Wood, 30" Depth, 33-3/4" Height, 96" Width, 6000 lb. Load Capacity

  • Item # 7DG20
  • My Part #
  • Mfr. Model # 7DG20
  • Catalog Page # 1315
  • UNSPSC # 24102006
Workbench, Engineered Wood, 30" Depth, 33-3/4" Height, 96" Width, 6000 lb. Load Capacity close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Workbench/Workstation Item Workbench
  • Workbench/Work Table Type Freestanding
  • Load Capacity 6000 lb.
  • Workbench/Table Surface Material Engineered Wood
  • Workbench/Table Frame Material Steel
  • Load Capacity Range 5000 lb. to 9999 lb.
  • Width 96"
  • Depth 30"
  • Height 33-3/4"
  • Workbench/Table Leg Type Flared
  • Workbench/Table Assembly Unassembled
  • Top Thickness 1-1/2"
  • Color Gray
  • Edge Type Straight
  • Finish Powder Coated
  • Includes Stringer and Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms