Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Work Light,Rect,Halogen,12VDC,3-1/2" W

  • Item # 3VKC7
  • My Part #
  • Mfr. Model # 3VKC7
  • Catalog Page # N/A
  • UNSPSC # 25172901
Work Light,Rect,Halogen,12VDC,3-1/2" W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Vehicle Work Lights

Technical Specs

  • Item Work Light
  • Lens Color Clear
  • Application Interior/Exterior
  • Lens Design Rectangular
  • Light Output 3400 Candela
  • Voltage 12VDC
  • Current Drawn 4A
  • Base Material Rubber
  • Housing Material Rubber
  • Housing Color Black
  • Lens Material Polycarbonate
  • Features Trapezoidal Light Pattern
  • Includes 30 ft. Power Cord w/Lighter Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms