Skip Content

DG
GRAINGER APPROVED

Wood Screw Refill,Pk30

  • Item # 1YE67
  • My Part #
  • Mfr. Model # 1YE67
  • Catalog Page # N/A
  • UNSPSC # 31161508
Wood Screw Refill,Pk30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wood Screw Refill
  • Material Steel
  • Finish Nickel
  • System of Measurement Inch
  • Size #10 x 1-1/4"
  • For Use With 1YE58
  • Package Quantity 30
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products