Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Wood Screw Kit,122 PC

  • Item # 1NA96
  • My Part #
  • Mfr. Model # 1NA96
  • Catalog Page # N/A
  • UNSPSC # 31161508
Wood Screw Kit,122 PC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Screw Assortment
  • Head Type Flat
  • Material Steel
  • Finish Zinc
  • System of Measurement Inch
  • Size #6 to #8
  • Length 3/4 to 1-1/2"
  • Drive Type Phillips
  • Driver Size #2
  • Number of Pieces 122
  • Number of Sizes 6
  • Includes (30) Each: #6x3/4", (25) Each: #6x1", (20) Each: #6x1-1/2", #8x1, (15) Each: #8x1-1/4", (12) Each: #8x1-1/2", Plastic Hanging Pak
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products