Skip Content

DG
GRAINGER APPROVED

Wood Screw,Trim,305 SS,#8 x2-1/2,PK136

  • Item # 5JUR0
  • My Part #
  • Mfr. Model # 5JUR0
  • Catalog Page # N/A
  • UNSPSC # 31161509
Wood Screw,Trim,305 SS,#8 x2-1/2,PK136 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Screw
  • Head Type Trim
  • System of Measurement Inch
  • Size #8
  • Length 2-1/2"
  • Material 305 Stainless Steel
  • Drive Type Star
  • Driver Size T15
  • Head Dia. 0.237" to 0.224"
  • Head Height 0.204" to 0.196"
  • Package Quantity 136
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products