Skip Content

DG
GRAINGER APPROVED

Wood Screw,Trim,Gry,#7 x 3 In,Sq,PK480

  • Item # 5GZA9
  • My Part #
  • Mfr. Model # 5GZA9
  • Catalog Page # N/A
  • UNSPSC # 31161509
Wood Screw,Trim,Gry,#7 x 3 In,Sq,PK480 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Screw
  • Head Type Trim
  • System of Measurement Inch
  • Size #7
  • Length 3"
  • Material Steel
  • Finish 1000 hr. Ceramic Coat, Gray Painted head
  • Drive Type Square
  • Driver Size #1
  • Head Dia. 0.218"
  • Package Quantity 480
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products