Skip Content

DG
GRAINGER APPROVED

Wood Screw,Trim,Brn,#7 x1-5/8,Sq,PK900

  • Item # 5GZA4
  • My Part #
  • Mfr. Model # 5GZA4
  • Catalog Page # N/A
  • UNSPSC # 31161509
Wood Screw,Trim,Brn,#7 x1-5/8,Sq,PK900 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Screw
  • Head Type Trim
  • System of Measurement Inch
  • Size #7
  • Length 1-5/8"
  • Material Steel
  • Finish 1000 hr. Ceramic Coat, Brown Painted Head
  • Drive Type Square
  • Driver Size #1
  • Head Dia. 0.218"
  • Package Quantity 900
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products