Skip Content
WG
TM
GRAINGER APPROVED

Wood Screw, Trim, Tan, #7 x 3 In, Sq, PK96

  • Item # 5GZA0
  • Mfr. Model # 5GZA0
  • Catalog Page # N/A
  • UNSPSC # 31161509
Wood Screw,Trim,Tan,#7 x 3 In,Sq,PK96 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wood Screws

Technical Specs

  • Item Wood Screw
  • Head Type Trim
  • System of Measurement Inch
  • Size #7
  • Length 3"
  • Material Steel
  • Finish 1000 hr. Ceramic Coat, Tan Painted Head
  • Drive Type Square
  • Driver Size #1
  • Head Dia. 0.218"
  • Package Quantity 96
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms