Skip Content

WG
GRAINGER APPROVED

Wood Screw,Round,#6x1L,PK100

  • Item # 1LB48
  • My Part #
  • Mfr. Model # 1LB48
  • Catalog Page # N/A
  • UNSPSC # 31161508
Wood Screw,Round,#6x1L,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Screw
  • System of Measurement Inch
  • Size #6
  • Length 1"
  • Material Brass
  • Finish Plain
  • Drive Type Slotted
  • Driver Size 0.039"
  • Head Dia. 0.240"
  • Head Height 0.091"
  • Meets/Exceeds ANSI/ASME B18.6.1
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products