Skip Content

DG
GRAINGER APPROVED

Wood Screw,Round,#2x3/8 L,PK100

  • Item # 1LB34
  • My Part #
  • Mfr. Model # 1LB34
  • Catalog Page # N/A
  • UNSPSC # 31161508
Wood Screw,Round,#2x3/8 L,PK100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wood Screw
  • System of Measurement Inch
  • Size #2
  • Length 3/8"
  • Material Brass
  • Finish Plain
  • Drive Type Slotted
  • Driver Size 0.023"
  • Head Dia. 0.146"
  • Head Height 0.059"
  • Meets/Exceeds ANSI/ASME B18.6.1
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products