Skip Content

DG
GRAINGER APPROVED

Wood Dowel Pin Finish, 1-1/4"

  • Item # 6XJW2
  • My Part #
  • Mfr. Model # 8890060
  • Catalog Page # N/A
  • UNSPSC # 31163203
Dowel Pin,Wood,3/8x1 1/4 L,PK25 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Dowel Pin
  • System of Measurement Inch
  • Dowel Pin Type Fluted
  • Basic Material Wood
  • Fastener Length 1-1/4"
  • Nominal Diameter 3/8"
  • Length Tolerance +/-.16"
  • Dia. Tolerance +/-.16"
  • Package Quantity 25
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.