Skip Content

DV
GRAINGER APPROVED

Wireless Router, RJ45, Compatible With WiFi Devices

  • Item # 20PX15
  • My Part #
  • Mfr. Model # 9919
  • Catalog Page # N/A
  • UNSPSC # 43222609
Wireless Router, 5 Ports close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wireless Router
  • Compatible With WiFi Devices
  • Connector Type RJ45
  • Number of Ports 5
  • Standards IEEE 802.11a, 802.11b, 802.11g, 802.11n, 802.3, and 802.3u
How can we improve our Technical Specifications?

Compliance and Restrictions

None