Skip Content

C3
GRAINGER APPROVED

Wire Partition Panel,W 3 Ft x H 7 Ft

  • Item # 19N867
  • My Part #
  • Mfr. Model # 19N867
  • Catalog Page # 1134
  • UNSPSC # 56101510
Wire Partition Panel,W 3 Ft x H 7 Ft close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $217.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 36.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this wire partition, or panel, to provide safety and security around machines or equipment. Partition is held in place with pins, brackets, and safety nuts. Doors, posts, pins, and brackets are sold separately.

• Easy to reconfigure
• Includes safety socket wrench

View More

Technical Specs

  • Components Panels
  • Item Wire Partition Panel
  • Height 7 ft.
  • Width 3 ft.
  • Color Black
  • Gauge 8 ga.
  • Material Welded Steel
  • Finish Powder Coated
  • For Use With Posts and Doors
  • Includes 1 Panel and 2 Safety Nuts
  • Standards Meets Or Exceeds OSHA And ANSI Specifications
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.