Skip Content

DG
GRAINGER APPROVED

Wing Nut Assortment

  • Item # 1ZA86
  • My Part #
  • Mfr. Model # 1ZA86
  • Catalog Page # N/A
  • UNSPSC # 31161717
Wing Nut Assortment close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fastener Assortments

Product Details

Convenient organizer holds frequently used wing nuts. Refills are available. Click the Catalog Page # link to choose your specific refill item number.

View More

Technical Specs

  • Item Nut Assortment
  • Type Wing
  • Material Steel (USS and SAE)
  • Finish Zinc
  • System of Measurement Inch
  • Size 6-32 to 1/2-20
  • Number of Pieces 146
  • Number of Sizes 12
  • Includes (20) Each: #10-24, #10-32, (15) Each: #6-32, 1/4-20, 1/4-28, (14) Each: #8-32, (10) Each: 5/16-18, 3/8-16, (8) Each: 5/16-24, 1/2-13, (6) Each: 3/8-24, (5) Each: 1/2-20, and Plastic Case
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products