Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
TM
GRAINGER APPROVED

Wildland Fire Hose, Single Jacket, 3/4" Hose Inside Dia., 50 ft., Yellow

  • Item# 34F884
  • Mfr. Model# 34F884
  • Catalog Page# N/A
  • UNSPSC# 46191603
Wildland Fire Hose, Single Jacket, 3/4" Hose Inside Dia., 50 ft., Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wildland Fire Hose
  • Fire Hose Type Single Jacket
  • Hose Inside Dia. 3/4"
  • Hose Length 50 ft.
  • Coupling Material Brass
  • Color Yellow
  • Thread Type NST/NH
  • Coupling Lug Style Pin
  • Standards NFPA 1961
  • Working Pressure 250 psi
  • Fire Hose Product Group Wildland Fire Hose
  • Lining Material Polyurethane
  • Burst Pressure 750 psi
  • Coupling Bowl Size 1-1/16"
  • Jacket Material Polyester
  • Test Pressure 500 psi
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.