TP
GRAINGER APPROVED

Wide Mouth Cylindrical Dressing Jar, Metal, 7.6L, Silver, 1 EA

  • Item # 3LEF7
  • My Part #
  • Mfr. Model # 88080
  • Catalog Page # N/A
  • UNSPSC # 24112602
Wide Mouth Cylindrical Dressing Jar, Metal, 7.6L, Silver, 1 EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $244.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 5.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This dressing jar features an easy-to-clean seamless design, and is equipped with a recessed lid handle.

View More

Technical Specs

  • Item Dressing Jar
  • Labware Capacity - English 256 oz.
  • Labware Capacity - Metric 7.6L
  • Mouth Wide
  • Bottle/Jar Shape Cylindrical
  • Labware Basic Material Metal
  • Labware Body Material Metal
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Pre-Cleaned None
  • Labware Clarity Opaque
  • Labware Closure Type Stopper
  • Labware Closure Liner Material Stainless Steel
  • Labware Closure Material Stainless Steel
  • Autoclavable Yes
  • Labware Body Color Silver
  • Labware Closure Color Silver
  • Labware Closure Liner Design Flat
  • Labware Nominal Capacity - English 256 oz.
  • Labware Nominal Capacity - Metric 7.6L
  • Labware Depth - English 10"
  • Labware Width - English 10.125"
  • Diameter 8-1/4"
  • Labware Height - English 10"
  • Labware Height - Metric 254mm
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.