Skip Content

DV
GRAINGER APPROVED

White Wall Plate Jack, Plastic, Number of Gangs: 1, Cable Type: Wall-Mount

  • Item # 14W974
  • My Part #
  • Mfr. Model # 7073
  • Catalog Page # N/A
  • UNSPSC # 39121704
DC WallPlate, RJ11/12,6P4C,2P,Smooth,Wht close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wall Plate Jack
  • Number of Ports 2
  • Number of Gangs 1
  • Length 4.60"
  • Width 2.87"
  • Depth 0.90"
  • Color White
  • Material Plastic
  • Cable Type Wall-Mount
  • Number of Conductors 4
  • Plate Type RJ11/12,6P4C
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None