Skip Content

DG
GRAINGER APPROVED

White SMS Disposable Lab Coat, Size: M

  • Item # 8GLD2
  • My Part #
  • Mfr. Model # LC3-WK-SMS-MED
  • Catalog Page # N/A
  • Catalog Group # E6970
  • UNSPSC # 46181532
Disp. Lab Coat,M,SMS,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Disposable Lab Coat
  • Size M
  • Color White
  • Material SMS
  • Cuff Style Knit
  • Closure Type Snaps
  • Number of Pockets 3
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms