Skip Content

WG
GRAINGER APPROVED

Abrasion Resistant Knit Gloves, Polyester/Cotton Material, White/Rust, Glove Size: Universal

  • Item # 9XW54
  • My Part #
  • Mfr. Model # 9XW54
  • Catalog Page # N/A
  • Catalog Group # H0601
  • UNSPSC # 46181504
Abrasion Resistant Knit Gloves, Polyester/Cotton Material, White/Rust, Glove Size: Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All General Purpose Gloves

Product Details

Abrasion-resistant knit gloves are tough, multipurpose gloves for general maintenance, assembly, construction, and material handling. Versatile gloves can help lower your inventory costs by replacing many other gloves. Precision-blended, polyester/cotton knit shell provides cool comfort without shrinkage. Rough coat gloves have a flexible PVC dot coating on palm for extended wear. No-seam knit comfort reduces hand fatigue. Men's one size fits most.

View More

Technical Specs

  • Item Abrasion Resistant Knit Gloves
  • Material Polyester/Cotton
  • Glove Coating Material PVC
  • Color White/Rust
  • Glove Size Universal
  • Glove Coating Coverage Palm and Fingers
  • Glove Style Knit
  • Application General Maintenance, Assembly, Construction and Material Handling
  • Glove Coating Finish Dotted
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Search Terms