Skip Content

ST
TM
GRAINGER APPROVED

White Instant Canopy, 11 ft. 10" Length, 11 ft. 10" Width, 8 ft. 10" to 9 ft. 10" Center Height

  • Item # 22EC65
  • My Part #
  • Mfr. Model # 22EC65
  • Catalog Page # 980
  • UNSPSC # 22101901
Instant Canopy,11ft 10 In H,White,Plystr close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $324.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 60.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Instant Canopy
  • Length 11 ft. 10"
  • Width 11 ft. 10"
  • Center Height 8 ft. 10" to 9 ft. 10"
  • Side Height 7 ft. 2" to 8 ft. 2"
  • Color White
  • Material Polyester
  • Frame Material Steel
  • Fire Rating FR6
  • Leg Outside Dia. 2-3/16"
  • Includes Frame, Canaopy, (4) Stakes, (4) Guylines, Carry Bag
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


White Instant Canopy, 11 ft. 10 In Length, 11 ft. 10 In Width, 8 ft. 10 In to 9 ft. 10 In Center Height is rated 1.0 out of 5 by 2.
Rated 1 out of 5 by from This is very heavy item. It take 4 people to set up. This broke in 3.5 days after the metal bent.
Date published: 2016-07-15
Rated 1 out of 5 by from The first one lasted two days, the second one lasted a week. Poor design with the plastic hinge points, they just don't hold up.
Date published: 2016-07-12
  • y_2018, m_2, d_17, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.7
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_22EC65, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.