DG
GRAINGER APPROVED

White Audio/Video Wall Plate, Plastic, Number of Gangs: 1, Cable Type: Banana Post

  • Item # 14J365
  • My Part #
  • Mfr. Model # 3538
  • Catalog Page # N/A
  • UNSPSC # 39121704
White Audio/Video Wall Plate, Plastic, Number of Gangs: 1, Cable Type: Banana Post close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Audio/Video Wall Plate
  • Number of Ports 6
  • Number of Gangs 1
  • Length 4.50"
  • Width 2.75"
  • Depth 1.25"
  • Color White
  • Material Plastic
  • Cable Type Banana Post
  • Plate Type PVC
  • Package Quantity 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None