Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Welding Cylinder Truck. Continuous Frame Flow-Back, 600 lb., Cylinder Capacity 2

  • Item # 3YTV2
  • My Part #
  • Mfr. Model # 6065
  • Catalog Page # N/A
  • UNSPSC # 24101504
Welding Cylinder Truck. Continuous Frame Flow-Back, 600 lb., Cylinder Capacity 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Welding Cylinder Truck
  • Overall Height 50"
  • Overall Width 22"
  • Overall Depth 14-1/2"
  • Load Capacity 600 lb.
  • Cylinder Capacity 2
  • Max. Tank Dia. Acetylene 20"
  • Max. Tank Dia. Oxygen 20"
  • Material Aluminum
  • Finish Aluminum
  • Base Plate Dimensions 10 x 19"
  • Wheel Bearings Ball
  • Wheel Type Pneumatic
  • Wheel Diameter 12"
  • Wheel Width 3-1/2"
  • Hand Truck Handle Type Continuous Frame Flow-Back
  • For Use With Most Standard Size Cylinders
  • Includes Security strap
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products