Navigation Menu New

Access My Account, Order History, Lists and more here.

53WR01 CPS1PJD7GR UNSPSC # 31161819

GRAINGER APPROVED

Grainger Choice Product

Washer Assortment, 1400 pieces, 14 Size

  • Item # 53WR01
  • Mfr. Model # CPS1PJD7GR
  • UNSPSC # 31161819
  • Catalog Page # 2087 2087
Country of Origin Varies. Country of Origin is subject to change.

Fender Washer Assortment includes a plastic box to help you keep washers organized, so you can find what you need quickly and easily.

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Washer Assortment, 1400 pieces, 14 Size

  • Item # 53WR01
  • Mfr. Model # CPS1PJD7GR
  • UNSPSC # 31161819
  • Catalog Page # 2087 2087
Country of Origin Varies. Country of Origin is subject to change.

Fender Washer Assortment includes a plastic box to help you keep washers organized, so you can find what you need quickly and easily.

Technical Specs

  • Item Washer Assortment
  • Type Fender
  • Material Steel
  • Finish Zinc
  • Number of Pieces 1,400
  • Number of Sizes 14
  • Thickness 0.047 to 0.080
  • Includes (100) Each: #6 x 3/4 in, 5/32 in x 7/8 in, 3/16 in x 3/4 in, x1 in, x1 1/4 in, 1/4 in x 1 in, x1 1/2 in, 5/16 in x 1 1/4 in, x1 5/8 in, 3/8 in x 1 1/4 in, 1/2 in x 2 in, Plastic Container
  • Meets ASME B18.21.1

Fender Washer Assortment includes a plastic box to help you keep washers organized, so you can find what you need quickly and easily.

Back to Top