Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WG
GRAINGER APPROVED

Washer,Neoprene,Galv,Fits#12,Pk100

  • Item # 5JUC0
  • My Part #
  • Mfr. Model # 5JUC0
  • Catalog Page # N/A
  • UNSPSC # 31161818
Washer,Neoprene,Galv,Fits#12,Pk100 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Sealing Washer
  • Type Bonded
  • Material Neoprene with Galvanized Steel
  • Seal Material EPDM
  • Fits Bolt Sizes #12
  • Inside Dia. 0.234"
  • Outside Dia. 0.553"
  • Thickness 0.146"
  • Temp. (F) -75 to 350
  • Color Black/Silver
  • Application Cushioning, Sealing and Vibration Resistant
  • Package Quantity 100
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.