DV
GRAINGER APPROVED

Warning Light Accessory

  • Item # 22UU76
  • My Part #
  • Mfr. Model # 22UU76
  • Catalog Page # 1897
  • UNSPSC # 39111706
Warning Light Accessory close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Use the steel wall-mount bracket to mount a variety of stud-mount rotating incandescent lights. Use with Nos. 22UU64-22UU66, 22UU67-22UU69, 22UU70-22UU72, and 22UU73-22UU75 (H4818 to H4821), sold separately.

View More

Technical Specs

  • Item Warning Light Accessory
  • Housing Material Steel
  • Mounting Wall
  • Operating Temp. -15 Degrees to 40 Degrees C
  • Width 4-27/32"
  • Depth 5-11/32"
  • Height 2-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Documentation

Alternate Search Terms