Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Warning Light,2Flash Strobe,Amber,MagMnt

  • Item # 9AFN8
  • My Part #
  • Mfr. Model # DFS750M-A
  • Catalog Page # N/A
  • UNSPSC # 39111706
Warning Light,2Flash Strobe,Amber,MagMnt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Strobe Light
  • Flashes per Minute 75
  • Lens Material Polycarbonate
  • Lens Design Fresnel
  • Light Output 1200 Candle Power
  • Voltage 12/24VDC
  • Includes 15 ft. Coiled Cord with Cigarette Lighter Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.