Skip Content

DG
TM
GRAINGER APPROVED

Warning Light,1FlashStrobe,Amber,PipeMnt

  • Item # 8NG66
  • My Part #
  • Mfr. Model # ST550P-A
  • Catalog Page # N/A
  • UNSPSC # 39111706
Warning Light,1FlashStrobe,Amber,PipeMnt close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Pipe Mount
  • Flash Type Single
  • Flashes per Minute 60
  • Diameter 5-3/4"
  • Height 4-1/2"
  • Lens Material Polycarbonate
  • Lens Design Fresnel
  • Voltage 12/48VDC
  • Includes 3 ft. Straight Cord
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms