Skip Content

WG
TM
GRAINGER APPROVED

Warning Light,360 Deg,Amber,Mag Mount

  • Item # 8MZZ1
  • My Part #
  • Mfr. Model # LED625MX-A
  • Catalog Page # 1012
  • UNSPSC # 39111706
Warning Light,360 Deg,Amber,Mag Mount close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

LED Magnetic Strobe Warning Light provides visibility. Has powder-painted black aluminum base with universal mounting flange base. Durable, polycarbonate and fresnel designed lens and encapsulated circuitry. Includes 75-lb. pull magnetic base, 15'ft. cord and cigarette light plug with built-in on/off switch.

View More

Technical Specs

  • Item Strobe Light
  • Color Amber
  • Mounting Magnetic Mount
  • Diameter 5-1/2"
  • Height 4-1/2"
  • Lens Material Polycarbonate
  • Lens Design Fresnel
  • Voltage 12/24VDC
  • Includes 75 lb. Pull Magnet, 15 ft. Cord with Cigarette Lighter Plug with Built-in On/Off Switch
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms