Skip Content
NC
TM
GRAINGER APPROVED

Wardrobe Locker, Unassembled, One Tier, 36" Overall Width

  • Item # 4MUV1
  • My Part #
  • Mfr. Model # KDCL72363-07
  • Catalog Page # 1515
  • UNSPSC # 56101520
Wardrobe Locker,Unassembled,2-Point close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $517.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 137.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This ready-to-assemble wardrobe locker simply snaps together for quick-and-easy assembly. Only 4 wing nuts are used to secure the base plate. This strong, rigid locker is made of steel for lasting use. Recessed 2-point locking handle protects personal valuables. Includes 2 keys.

View More

Technical Specs

  • Item Wardrobe Locker
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled
  • Locker Configuration (3) Wide, (3) Openings
  • Tier One
  • Hooks per Opening (1) One Prong Hook on Door
  • Opening Width 10"
  • Opening Depth 18"
  • Opening Height 65-1/2"
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 72"
  • Color Putty
  • Material Cold Rolled Steel
  • Finish Powder Coated
  • Legs Not Included
  • Handle Type Recessed
  • Lock Type Key Lock
  • Includes Hat Shelf, Coat Rod, Lower Shelf and (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.