Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

Wardrobe Locker, Assembled, Two Tier, 12" Overall Width

  • Item# 4MUU1
  • Mfr. Model# 4MUU1
  • Catalog Page# 1512
  • Catalog Group# D7536
  • UNSPSC# 56101520
Wardrobe Locker, Assembled, Two Tier, 12" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $305.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 95.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for athletic clubs, locker rooms, or employee dressing rooms, these ventilated lockers combine visibility and security with optimal air flow. Welded door frame provides a strong, rigid locker unit. Its legs raises the unit off of the floor to protect belongings from moisture or dirt.

View More

Technical Specs

  • Item Wardrobe Locker
  • Locker Door Type Ventilated
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide, (2) Openings
  • Tier Two
  • Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
  • Opening Width 9"
  • Opening Depth 17"
  • Opening Height 33-3/4"
  • Overall Width 12"
  • Overall Depth 18"
  • Overall Height 78"
  • Color Tan
  • Material Steel
  • Finish Powder Coated
  • Legs 6" Leg Included
  • Handle Type Recessed
  • Lock Type Optional Padlock or Cylinder Lock, Not Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.