Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
TM
GRAINGER APPROVED

Wardrobe Locker, Assembled, One Tier, 54" Overall Width

  • Item# 4MUM6
  • Mfr. Model# 4MUM6
  • Catalog Page# 1509
  • Catalog Group# D4626
  • UNSPSC# 56101520
Wardrobe Locker, Assembled, One Tier, 54" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $676.50 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 213.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Locker is ideal for your personal storage needs in settings such as schools, hospitals, or industry clubs. Its height allows it to store full length garments, and it includes a hat shelf. Can be used with a padlock or a built-in lock.

View More

Technical Specs

  • Item Wardrobe Locker
  • Locker Door Type Louvered
  • Assembled/Unassembled Assembled
  • Locker Configuration (3) Wide, (3) Openings
  • Tier One
  • Hooks per Opening (2) One Prong
  • Opening Width 15"
  • Opening Depth 20"
  • Opening Height 68-1/2"
  • Overall Width 54"
  • Overall Depth 21"
  • Overall Height 78"
  • Color Blue
  • Material Steel
  • Finish Powder Coated
  • Legs 6" Leg Included
  • Handle Type Recessed
  • Lock Type Optional Padlock or Cylinder Lock, Not Included
  • Includes Hat Shelf and Coat Rod
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.