Skip Content

DV
GRAINGER APPROVED

Tan, 36" W X 15" D X 78" H

  • Item # 4KCW9
  • My Part #
  • Mfr. Model # 4KCW9
  • Catalog Page # 1256
  • Catalog Group # D7512
  • UNSPSC # 56101520
Unassem Locker,2 Tier,W 36,D 15,H 78,Tan close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled
  • Hooks per Opening 1 Two Prong Ceiling Hook and 2 One Prong Hooks
  • Opening Width 9"
  • Opening Depth 14"
  • Opening Height 33-3/4"
  • Overall Width 36"
  • Overall Depth 15"
  • Overall Height 78"
  • Color Tan
  • Finish Powder Coated
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products