Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
GRAINGER APPROVED

Wardrobe Locker, Unassembled, Two Tier, 12" Overall Width

  • Item # 4KCR7
  • Mfr. Model # 4KCR7
  • Catalog Page # 1509
  • Catalog Group # D7508
  • UNSPSC # 56101520
Wardrobe Locker, Unassembled, Two Tier, 12" Overall Width close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Wardrobe Lockers

Technical Specs

  • Item Wardrobe Locker
  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled
  • Locker Configuration (1) Wide, (2) Openings
  • Tier Two
  • Hooks per Opening 2 Two Prong Ceiling Hook and 3 One Prong Hooks
  • Opening Width 9"
  • Opening Depth 17"
  • Opening Height 28"
  • Overall Width 12"
  • Overall Depth 18"
  • Overall Height 66"
  • Color Gray
  • Material Cold Rolled Steel
  • Finish Powder Coated
  • Legs Included
  • Handle Type Recessed
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms