Skip Content

DV
GRAINGER APPROVED

Gray, 36" W X 18" D X 66" H

  • Item # 4KCP3
  • My Part #
  • Mfr. Model # 4KCP3
  • Catalog Page # 1256
  • Catalog Group # D7487
  • UNSPSC # 56101520
Gray, 36" W X 18" D X 66" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Locker Door Type Louvered
  • Assembled/Unassembled Unassembled
  • Hooks per Opening 2 One Prong
  • Opening Width 9"
  • Opening Depth 17"
  • Opening Height 57"
  • Overall Width 36"
  • Overall Depth 18"
  • Overall Height 66"
  • Color Gray
  • Finish Powder Coated
  • Includes Hat Shelf and Coat Rod
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products