Skip Content

DV
TM
GRAINGER APPROVED

Wagon Truck, 2000 lb. Load Capacity, Pneumatic Wheel Type, 12" Wheel Diameter

  • Item # 20WU34
  • My Part #
  • Mfr. Model # NZ248-N2
  • Catalog Page # N/A
  • UNSPSC # 24101509
Wagon Truck,Plastic Deck,51 in. L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wagon Truck
  • Load Capacity 2000 lb.
  • Overall Length 51"
  • Deck Material HDPE - Molded Structural Plastic
  • Overall Width 24"
  • Overall Height 20"
  • Wheel Type Pneumatic
  • Wheel Diameter 12"
  • Wheel Width 4"
  • Handle Included Yes
  • Gauge 14
  • Deck Type Solid
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 20"
  • Handle Length 30"
  • Finish Powder Coated
  • Color Gray
  • Assembled/Unassembled Assembled
  • Includes Damage & Chemical Resistant Deck
  • Frame Material Steel
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms