Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
GRAINGER APPROVED

Wagon Truck, 1500 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter

  • Item # 16C893
  • My Part #
  • Mfr. Model # UX236-N0
  • Catalog Page # N/A
  • UNSPSC # 24101509
Wagon Truck, 1500 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wagon Truck
  • Load Capacity 1500 lb.
  • Overall Length 41"
  • Deck Material Steel
  • Overall Width 25"
  • Overall Height 20"
  • Wheel Type Pneumatic
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"
  • Handle Included Yes
  • Gauge 12
  • Deck Type Solid
  • Deck Length 36"
  • Deck Width 24"
  • Deck Height 14"
  • Handle Length 30"
  • Finish Powder Coated
  • Color Gray
  • Assembled/Unassembled Assembled
  • Includes 6" Walls
  • Frame Material Steel
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.