Skip Content

DG
TM
GRAINGER APPROVED

Wagon Truck, 1500 lb. Load Capacity, Pneumatic Wheel Type, 10" Wheel Diameter

  • Item # 16C892
  • My Part #
  • Mfr. Model # UW248-N0
  • Catalog Page # N/A
  • UNSPSC # 24101509
Wagon Truck,1500 lb.,53 In. L,25 In. W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wagon Truck
  • Load Capacity 1500 lb.
  • Overall Length 53"
  • Deck Material Steel
  • Overall Width 25"
  • Overall Height 16"
  • Wheel Type Pneumatic
  • Wheel Diameter 10"
  • Wheel Width 3-1/2"
  • Handle Included Yes
  • Gauge 13
  • Deck Type Perforated
  • Deck Length 48"
  • Deck Width 24"
  • Deck Height 14"
  • Handle Length 30"
  • Finish Powder Coated
  • Color Gray
  • Assembled/Unassembled Assembled
  • Includes 1-1/2" Lips
  • Frame Material Steel
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms