Skip Content

DG
TM
GRAINGER APPROVED

Wagon Truck, 2000 lb. Load Capacity

  • Item # 16C868
  • My Part #
  • Mfr. Model # TN236-P6
  • Catalog Page # N/A
  • UNSPSC # 24101509
Wagon Truck,2000 lb.,41 In. L,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Wagon Truck
  • Load Capacity 2000 lb.
  • Overall Length 41"
  • Deck Material Steel
  • Overall Width 25"
  • Overall Height 12"
  • Handle Included Yes
  • Gauge 12
  • Deck Type Solid
  • Deck Length 36"
  • Deck Width 24"
  • Deck Height 10"
  • Handle Length 30"
  • Finish Powder Coated
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Dia. 6"
  • Caster Width 2"
  • Color Gray
  • Assembled/Unassembled Assembled
  • Includes 1-1/2" Lips
  • Caster Material Phenolic
  • Frame Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms