Skip Content

WG
GRAINGER APPROVED

Wadding

  • Item # 9JW60
  • My Part #
  • Mfr. Model # 100019624
  • Catalog Page # N/A
  • UNSPSC # 24141603
Wadding close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Wadding
  • Material Recycled Paper
  • Length 200 ft.
  • Width 12"
  • Thickness 1/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.