Skip Content

DG
TM
GRAINGER APPROVED

Vinyl Thread Protector, Green; PK30

  • Item # 6UYX5
  • My Part #
  • Mfr. Model # 8890049
  • Catalog Page # 2132
  • UNSPSC # 27112810
Thread Protector,Green,3/8 In,PK30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Thread Protector
  • Type Press On
  • Material Vinyl
  • Color Green
  • System of Measurement Inch
  • Dia. 3/8"
  • Package Quantity 30
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms