Skip Content

WG
TM
GRAINGER APPROVED

Vinyl Thread Protector, Black; PK30

  • Item # 6UYX2
  • My Part #
  • Mfr. Model # 8890046
  • Catalog Page # 2132
  • UNSPSC # 27112810
Thread Protector,Black,#10,PK30 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Thread Protector
  • Type Press On
  • Material Vinyl
  • Color Black
  • System of Measurement Inch
  • Dia. #10
  • Package Quantity 30
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms