Navigation Menu New

Access My Account, Order History, Lists and more here.

3NEX5 3NEX5 UNSPSC # 46181504

Tap image to zoom.

Roll over image to zoom.

GRAINGER APPROVED

Grainger Choice Product

Vinyl, Disposable Gloves, M, Powder-Free, 5.0 mil Palm Thickness

  • Item # 3NEX5
  • Mfr. Model # 3NEX5
  • UNSPSC # 46181504
  • Catalog Group # D1849
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

These FDA-approved vinyl metal-detectable gloves are made of special material that allows them to be recovered when lost, making them a good choice for working in food processing plants. Vinyl gloves are latex-free and are generally used for frequent, short-term use in common everyday applications. They are less form-fitting and provide less protection against chemicals, tears, and abrasion than latex gloves. They are powder-free to reduce the risk of allergic reactions and contamination and are FDA-approved for food contact.

Food contact-rated disposable gloves are FDA-approved for use by food service workers, food handlers, or others who come into contact with food. These single-use gloves keep hands clean and help prevent contamination and are thrown away after one use.

Technical Specs

  • Item Disposable Gloves
  • Acceptable Quality Level (AQL) 1
  • Brand and Series Grainger Approved
  • Disposable Glove Features Metal Detectable
  • Disposable Glove Type Food-Grade
  • Glove Materials Vinyl
  • Disposable Glove Performance General Purpose
  • Glove Size and Cuff Length Style M/Standard
  • Glove Texture Smooth
  • Nominal Palm Thickness 5 mil
  • Latex-Free Yes
  • Silicone-Free No
  • Glove Color Family Blue
  • Glove Length 9 in
  • Glove Texture Location Smooth
  • Powdered/Powder-Free Powder-Free
  • Sterile/Non-Sterile Non-Sterile
  • Palm Thickness 5.0 mil

These FDA-approved vinyl metal-detectable gloves are made of special material that allows them to be recovered when lost, making them a good choice for working in food processing plants. Vinyl gloves are latex-free and are generally used for frequent, short-term use in common everyday applications. They are less form-fitting and provide less protection against chemicals, tears, and abrasion than latex gloves. They are powder-free to reduce the risk of allergic reactions and contamination and are FDA-approved for food contact.

Food contact-rated disposable gloves are FDA-approved for use by food service workers, food handlers, or others who come into contact with food. These single-use gloves keep hands clean and help prevent contamination and are thrown away after one use.

Back to Top