ST
Grainger Choice Product
GRAINGER APPROVED

Vibration Isolator, 125 Lb Max, 5/16-18

  • Item # 2NPG4
  • My Part #
  • Mfr. Model # 2NPG4
  • Catalog Page # 1223
  • UNSPSC # 23153130
Vibration Isolator, 125 Lb Max, 5/16-18 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Hardware~Mounts and Vibration Control~Cylindrical Vibration Isolators


$4.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.05 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This cylindrical vibration isolator is compression-mounted to control noise, vibration, and shock. The 50 durometer, natural rubber pad is chemically bonded to the steel with superior abrasion resistance and high tensile strength.

Note: Not for wall- or ceiling-suspended installations. Not suitable for excess exposure to oil, grease, and solvents, or temperatures over 150°F.
View More

Technical Specs

  • Item Cylindrical Vibration Isolator
  • Type Male Threads Top End
  • Max. Load Downward Compression (Lb.) 125
  • Cylinder Dia. 1 1/2 in
  • Height 1 in
  • Thread Length 5/8 in
  • Material Rubber
  • Thread Size 5/16-18
  • Mounting Compression
  • Screws Clear Zinc Plated, Grade 5
  • Resistant To Abrasion
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.